Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medium Bench Height Vinyl Mini-Stool with Stationary Glides

Catalog No. 15003832 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Grade A)
Vinyl (Grade B)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15-003-832 Charcoal Vinyl (Grade B)
15-002-512 Imperial Blue Vinyl (Grade B)
15-002-678 Marine Blue Vinyl (Grade A)
15-002-724 Ink Vinyl (Voyager)
15-002-759 Graphite Vinyl (Voyager)
15-002-761 Carbon Vinyl (Grade A)
15-002-793 Elephant Gray Vinyl (Voyager)
15-002-814 Borscht Vinyl (Grade A)
15-002-815 Storm Vinyl (Grade A)
15-002-825 Sterling Vinyl (Grade A)
15-002-907 Colonial Blue Vinyl (Grade B)
15-003-254 Adobe White Vinyl (Grade B)
15-003-293 Bluebird Vinyl (Voyager)
15-003-294 Mandarin Vinyl (Voyager)
15-003-299 Orange Kist Vinyl (Grade B)
15-003-446 Taupe Vinyl (Grade B)
15-003-447 Taupe Vinyl (Grade A)
15-003-498 Black Vinyl (Voyager)
15-003-588 Dove Vinyl (Grade B)
15-003-694 Black Vinyl (Grade B)
15-003-740 Burgundy Vinyl (Grade B)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15-003-832
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable vinyl and chrome mini stool with stationary glides.

  • Adjustable from 20.75 to 27.75 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Cast-Aluminum Base
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Backrest No
With Armrest No
With Casters No
With Lumbar Support No
With Tilt No
Width (Metric) 37 cm
Footrest No
Width (English) 14.5 in.
Wheel Type Stationary Glides
Upholstery Yes
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Holds 250 lb.
Frame Type Chrome Cast Aluminum
Lift Type Pneumatic
Seating Height 20.75 to 27.75 in.
Frame Material Cast Aluminum
Weight (English) 16 lb.
For Use With (Application) Laboratory Seating
Finish Chrome
Color Charcoal
Autoclavable Not Autoclavable
Adjustable (Height) 20.75 to 27.75 in.
Adjustable Yes
Material Vinyl (Grade B)
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.