Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medium Bench HeightPolyurethane Serpent Sit-Stand Stool with Chrome Casters

Catalog No. 15004050 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-004-050 Black
15-003-164 Gray
15-004-038 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15-004-050
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable chrome serpent stool with chrome casters.

  • Adjustable from 20 to 28 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Cast-aluminum base
  • Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
With Lumbar Support No
With Tilt Yes
Footrest No
With Casters Yes
With Armrest No
With Backrest No
Width (Metric) 34.5 cm
Frame Material Cast Aluminum
Holds 300 lb.
Wheel Type Chrome Casters
Width (English) 13.5 in.
Lift Type Pneumatic
Weight (English) 27 lb.
Frame Type Chrome Cast Aluminum
Upholstery No
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Seating Height 20 to 28 in.
For Use With (Application) Laboratory Seating
Finish Chrome
Color Black
Adjustable Yes
Adjustable (Height) 20 to 28 in.
Autoclavable Not Autoclavable
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.