Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medium Bench HeightPolyurethane Serpent Sit-Stand Stool Chrome with Foot Ring and Casters

Catalog No. 15003802 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-003-802 Black
15-002-709 Gray
15-002-751 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15-003-802
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable chrome serpent stool with chrome foot ring and chrome casters.

  • Adjustable from 20 to 28 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Cast-aluminum base
  • 18 in. diameter round tube chrome foot ring with knob lock
  • Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
With Tilt Yes
With Lumbar Support No
Footrest Yes
With Backrest No
With Armrest No
Width (Metric) 34.5 cm
With Casters Yes
Width (English) 13.5 in.
Seating Height 20 to 28 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Upholstery No
Weight (English) 28 lb.
Wheel Type Chrome Casters
Lift Type Pneumatic
Holds 300 lb.
Frame Material Cast Aluminum
For Use With (Application) Laboratory Seating
Frame Type Chrome Cast Aluminum
Includes 18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock
Finish Chrome
Color Black
Autoclavable Not Autoclavable
Adjustable (Height) 20 to 28 in.
Adjustable Yes
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.