Learn More
Fisherbrand™ Medium Bench HeightPolyurethane Serpent Sit-Stand Stool with Chrome Foot Ring and Stationary Glides
Shop All Fisherbrand ProductsDescription
- Adjustable from 20 to 28 in. from the top of the seat to the floor
- Features seat height adjustment
- Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
- Cast-aluminum base
- 18 in. diameter round tube chrome foot ring with knob lock
- Black non-marring bell glides (suitable for both hard and carpeted floors)
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | Laboratory Seat |
| With Backrest | No |
| With Casters | No |
| Footrest | Yes |
| Width (Metric) | 34.5 cm |
| With Armrest | No |
| Width (English) | 13.5 in. |
| Warranty | 15 Year Parts, Lifetime on Pneumatic Lift |
| Weight (English) | 28 lb. |
| Wheel Type | Stationary Glides |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.