Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Medium Bench HeightPolyurethane Serpent Sit-Stand Stool with Chrome Foot Ring and Stationary Glides

Catalog No. 15003415 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-003-415 Black
15-002-749 Blue
15-002-758 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15-003-415
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adjustable serpent stool with chrome foot ring and chrome casters.

  • Adjustable from 20 to 28 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Cast-aluminum base
  • 18 in. diameter round tube chrome foot ring with knob lock
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
With Tilt Yes
Wheel Type Stationary Glides
Width (English) 13.5 in.
Width (Metric) 34.5 cm
With Armrest No
With Casters No
Footrest Yes
Weight (English) 28 lb.
With Backrest No
With Lumbar Support No
Upholstery No
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Seating Height 20 to 28 in.
Frame Material Cast Aluminum
Frame Type Chrome Cast Aluminum
Holds 300 lb.
Includes 18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock
Lift Type Pneumatic
For Use With (Application) Laboratory Seating
Finish Chrome
Color Black
Adjustable (Height) 20 to 28 in.
Adjustable Yes
Autoclavable Not Autoclavable
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.