Learn More
Description
- Please see image for additional information regarding measurements.
- a (metric): 125 mm
- b (metric): 200 mm
- c (metric): 90 mm
- Length (metric): 300 mm
- Weight (metric): 1000 g
- a (English): 4 and 7/8 in.
- b (English): 8. in.
- c (English): 3 and 1/2 in
- Length (English): 12 in.
- Weight (English): 2.20 lb.
Specifications
Specifications
| Quantity | 1 Ea. |
| Product Type | Scoop |
| Length (English) | 12 in. |
| Width (English) | 4 -7/8 in. |
| Length (Metric) | 300 mm |
| Shape | Scoop |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
