Learn More
Wells Lamont™ Aramid Fiber/Cotton Blend Heat-Resistant Gloves
Shop All Wells Lamont Industry Group ProductsDescription
- Aramid Fiber loops provide cut resistance
- Oil-absorbing cotton loops enhance grip capabilities
- Protection from temperatures up to 200°F
- ASTM F1358-08, ANSI Level 4 Flame Resistance
- Ideal for light heat handling, light-duty stamping, and sheet metal assembly
- Made in US
Specifications
Specifications
| Color | Yellow |
| Cut Resistance Rating | ANSI A3 |
| Hand | Ambidextrous |
| Material | Aramid Fiber, Cotton |
| Size | Large |
| Temperature (English) Max. | 200°F |
| Temperature (Metric) Max | 93°C |
| For Use With (Application) | Light Heat Handling, Light Duty Sampling, and Sheet Metal Assembly |
| Gender | Men's |
| Glove Cuff Style | Knit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.