Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CleanTeam™ Medium Weight Cotton Lisle Inspection Glove with Unhemmed Cuff

Catalog No. 17004381 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-004-381 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-004-381 Supplier CleanTeam™ Supplier No. 97520/14
Add to Cart
Add to Cart
This item is not returnable. View return policy

Medium weight, 100% cotton industrial glove ideal for industrial applications, specifically electronics.

  • Constructed in a two piece, reversible pattern using 100% cotton fabric
  • Designed to minimize contamination of products from human hands
  • Can be used as liners under disposable and unsupported liquid proof gloves
  • Ideal for electronics assembly and other industrial applications

Specifications

Chlorinated No
Construction Cut and Sewn
Accelerator Free No
Applications Industrial
Coating Material Uncoated
Color White
Disposable Reusable
Exterior Finish No Texture
Grade Standard
Hand Specific
Laboratory/Cleanroom Use No
Latex Free Yes
Material Cotton
Powdered Powder Free
Product Type Inspection Gloves
Size Large
Sterility Non-sterile
EN 421 No
Finger Style Full
Gender Unisex
Glove Cuff Style Continuous Knit
Puncture Rating ANSI/ISEA 105-16 Level 0
Series 97-520
Yarn Weight 105 to 110 g/m2
Length (English) 14 in.
Length (Metric) 35.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.