Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Medium-Weight Oil-Only Absorbent Mat Pad
SDP

Catalog No. 18366599 Shop All New Pig Corporation Products
Change view
Click to view available options
Material:
Polypropylene
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
18-366-599 Polypropylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-599 Supplier PIG™ Supplier No. MAT460
Add to Cart
Add to Cart

Filter mat designed to absorb oil and allow clean water to pass through.

  • Multiple layers of thermally bonded 100% polypropylene
  • Dimple pattern speeds wicking of liquid
  • Absorbs oil and fuels, not water
  • Floats to clean up spills on top of water
  • Can be wrung out and incinerated after use to reduce waste or for fuels blending
  • Easy-tear perforations to adjust size of mat
  • Medium-weight construction is versatile for general, everyday tasks and cleanups

Specifications

Absorbancy 22 gal.
Material Polypropylene
Type Absorbent Pad, Oil-only
Disposable Single-use
Packaging Quantity 125/Cs.
Weight Capacity Medium-weight
Length (English) 20 in.
Length (Metric) 51 cm
Width (English) 15 in.
Width (Metric) 38 cm
Weight (English) 18 lb.
Weight (Metric) 8.2 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.