Learn More
Description
- Made with multi-layer nonwoven material that is fluid-resistant yet breathable
- Features knit collar and cuffs, five snap-front closure, and three reinforced pockets
- Falls just below the waist, proving less constrictive than lab coats
- Unisex
- Latex-free
- White
Specifications
Specifications
| Size | X-Large |
| Material | SMS Fabric |
| Color | Blue |
| Closure Type | Snap |
| Construction | Latex-free lab jackets, made with protective multilayer non-woven material |
| Collar Type | Knit |
| Cuff Style | Knit |
| Latex Free | Yes |
| No. of Pockets | 3 |
| For Use With (Application) | Lab purpose |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.