Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Medline™ Ultra Stretch Vinyl Gloves

Catalog No. 23667210A Shop All Medline Industries Products
Change view
Click to view available options
Size:
Small
Medium
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
23-667-210A Small
23-667-210B Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 23-667-210A Supplier Medline™ Supplier No. MDS193074
Add to Cart
Add to Cart
This item is not returnable. View return policy

Constructed of advanced formulation vinyl synthetic that stretches to fit your hand while providing maximum sensitivity.

  • Powder free
  • Latex-free
  • Beaded cuff
  • 22.86 cm (9 in.) length

Specifications

Certifications/Compliance Passed viral penetration test, ASTM F739
Certifications/Compliance (Europe) EN 374
Chemotherapeutic Rated No
Applications Healthcare
Color White
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 6.3 mil
Finger Thickness (Metric) 0.16 mm
Laboratory/Cleanroom Use No
Latex Free Yes
Material Vinyl
Palm Thickness (English) 5.1 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Product Type Vinyl Examination Gloves
Size Small
Sterility Non-sterile
Thickness (English) 6.3 mil
Thickness (Metric) 0.16 mm
Glove Cuff Style Beaded
Model MDS193074
Series Ultra Stretch
Length (English) 9 in.
Length (Metric) 23 cm
Product Line Ultra Stretch
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.