Learn More
Werner Co. Mega-Swivel Concrete Anchor
Description
Robust steel design with 360 degree swivel of the forged D-ring
- Drill hole of 3/4 in. with 5 in. depth
- Minimum 3000 psi concrete and 7 in. thickness
Specifications
Specifications
| Product Type | Swivel Concrete Anchor |
| Certifications/Compliance | Meets ANSI and OSHA Standards |
| Dimensions (L x W) | 5.5 x 3 in. |
| For Use With (Equipment) | Harnesses, SRL |
| For Use With (Application) | Fall Protection |
| Load Bearing Capacity (Metric) | 4535.92 kg MBS |
| Width (Metric) | 7.62 cm |
| Load Bearing Capacity (English) | 10,000 lb MBS |
| Weight (English) | 2 lb. |
| Weight (Metric) | 0.907 kg |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.