Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SW Sustainability Solutions MegaMan MM-11BK Black 10.1 mil Sustainable Sweat-Absorbing Nitrile Exam Gloves
GREENER_CHOICESDP

Catalog No. 17441067 Shop All SW Sustainability Solutions Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-441-067 2X-Large
17-441-062 X-Small
17-441-063 Small
17-441-064 Medium
17-441-065 Large
17-441-066 X-Large
17-441-068 3X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 17-441-067 Supplier SW Sustainability Solutions Supplier No. N260886
Add to Cart
Add to Cart

Multi-layered nitrile gloves last three times longer than typical single-use nitrile gloves. A fully textured surface enhances grip capabilities, while DriTek absorbent lining helps to keep hands cool and dry.

  • EcoTek Sustainable Technology
  • DriTek Comfort Technology with absorbent lining that wicks away moisture for added extended us
  • ANSI/EN Level 3 abrasion resistance for durability and extended wear
  • Fully textured surface enhances grip capabilities
  • Optimal thickness for durability and tactile sensitivity
  • Gloves last up to 3 times longer than standard nitrile gloves
  • 1.5 AQL exceeds laboratory standards
  • SHA Dermatologically Approved
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance FDA 21 CFR 177.2600, ANSI/ISEA 105-2016, ASTM D6319-19, ASTM D6978-05 (2019), ASTM F1671-13
Certifications/Compliance (Europe) EN ISO 21420:2020, EN 455-2000-2015, Reach EU 1907/2006, EU 2016/425
Chemotherapeutic Rated No
Accelerator Free No
Applications Industrial, Laboratory
AQL 1.5
Color Black
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 10.1 mil
Finger Thickness (Metric) 0.26 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 8.5 mil
Palm Thickness (Metric) 0.22 mm
Powdered Powder Free
Product Type Nitrile Gloves
Size 2X-Large
Sterility Non-sterile
Thickness (English) 10.1 mil
Thickness (Metric) 0.26 mm
Glove Cuff Style Beaded
Model N260886
Series MM-11BK
Length (English) 11 in.
Length (Metric) 28 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

*EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.