Learn More
SW Sustainability Solutions MegaMan™ MM-128-110 Nitrile Gloves with EnerGel™ and DriTek™
Shop All SW Sustainability Solutions Products

Description
- EnerGel™ inner coating soothes and moisturizes dry and chapped skin
- DriTek™ comfort technology with absorbent lining wicks away moisture for added extended use
- ANSI/EN Level 3 abrasion resistance for protection and extended wear
- 11 in. extended cuff for additional protection
- Fully textured surface for superior wet and oily grip
- Bright green for high visibility
- Up to 3 times longer lasting than standard nitrile gloves
- Optimal thickness for durability and tactile sensitivity
- SHA Dermatologically Approved
Specifications
Specifications
| Certifications/Compliance | ANSI and EN Level 3 abrasion resistance |
| Chemotherapeutic Rated | No |
| Accelerator Free | No |
| Applications | Industrial |
| AQL | 1.5 |
| Color | Hi-vis Green |
| Disposable | Single-use |
| Exterior Finish | Fully Textured |
| Finger Thickness (English) | 10.1 mil |
| Finger Thickness (Metric) | 0.26 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.