Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SW Sustainability Solutions MegaMan™ MM-128-110 Nitrile Gloves with EnerGel™ and DriTek™
SDP

Catalog No. 17441019 Shop All SW Sustainability Solutions Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-441-019 X-Large
17-441-017 Small
17-441-018 Medium
17-441-014 Large
17-441-020 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 17-441-019 missing translation for 'mfr' SW Sustainability Solutions missing translation for 'supplierNo' N263415
This item is not returnable. View return policy

Heavy Duty, multilayer nitrile gloves combine abrasion resistance with sweat management. EnerGel™ soothes while DriTek™ absorbent lining keeps hands dry and cool.

  • EnerGel™ inner coating soothes and moisturizes dry and chapped skin
  • DriTek™ comfort technology with absorbent lining wicks away moisture for added extended use
  • ANSI/EN Level 3 abrasion resistance for protection and extended wear
  • 11 in. extended cuff for additional protection
  • Fully textured surface for superior wet and oily grip
  • Bright green for high visibility
  • Up to 3 times longer lasting than standard nitrile gloves
  • Optimal thickness for durability and tactile sensitivity
  • SHA Dermatologically Approved
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ANSI and EN Level 3 abrasion resistance
Chemotherapeutic Rated No
Accelerator Free No
Applications Industrial
AQL 1.5
Color Hi-vis Green
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 10.1 mil
Finger Thickness (Metric) 0.26 mm
Laboratory/Cleanroom Use No
Latex Free Yes
Material Nitrile
Palm Thickness (English) 8.5 mil
Palm Thickness (Metric) 0.22 mm
Powdered Powder Free
Product Type Nitrile Gloves
Size X-Large
Sterility Non-sterile
Thickness (English) 8.5 mil
Thickness (Metric) 0.22 mm
Model N263415
Series MM-128-110-DRK/NRG-GR
Tensile Strength 17 MPa
Length (English) 11 in.
Length (Metric) 27.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.