Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ MeisterHand™ Baby Crile Forceps

Catalog No. 12460715
Catalog No. 12-460-715 Supplier Integra™ Miltex™ Supplier No. MH750
Add to Cart
Add to Cart

Particularly delicate design

  • Length 5.63 in. (14.3cm)
  • Stainless steel
  • Non-glare matte finish

Specifications

Product Type Forceps, Baby Crile
Material Stainless Steel
Finish Non-glare Matte
Quantity Each
Tip Style Straight
Length (English) 5.63 in.
Length (Metric) 143 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.