Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ MeisterHand™ Castroviejo Needle Holders

Catalog No. 12460607
Change view
Click to view available options
Material:
Stainless Steel
Tungsten Carbide
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
12-460-607 Tungsten Carbide
12-460-606 Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 12-460-607 Supplier Integra™ Miltex™ Supplier No. MH181828TC
Add to Cart
Add to Cart

Locking

  • Smooth jaws
  • Length 5.5 in. (14cm)
  • Straight design
  • Non-glare matte finish

Specifications

Product Type Castroviejo Needle Holder
Material Tungsten Carbide
Finish Non-glare Matte
Includes Lock
Style Smooth, straight tip
Length (English) 5.5 in.
Length (Metric) 14 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.