Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ MeisterHand™ Cottle Double Hook

Catalog No. 12460621
Change view
Click to view available options
Length (English):
5.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
12-460-621 5.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-460-621 Supplier Integra™ Miltex™ Supplier No. MH21144
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Two sharp prongs

  • 12mm wide
  • Length: 5.5 in. (14cm)
  • Non-glare matte finish

Specifications

Product Type Cottle double hook
Grade Standard
Includes 2 Sharp prongs
Length (English) 5.5 in.
Length (Metric) 14 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.