Learn More
Integra™ Miltex™ MeisterHand™ Crile Forceps
Description
- Stainless steel
- Length 5.5 in. (14cm)
- Non-glare matte finish
- Full serrated jaws
Specifications
Specifications
| Product Type | Forceps, Crile |
| Material | Stainless Steel |
| Finish | Non-glare Matte |
| Quantity | Each |
| Tip Style | Straight |
| Length (English) | 5.5 in. |
| Length (Metric) | 140 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.