Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ MeisterHand™ Iris Scissors

Catalog No. 12460598
Change view
Click to view available options
Length (Metric):
9 cm
10.2 cm
11.4 cm
11.43 cm
Blade Style:
Curved
Curved, Delicate
Straight
Straight, Delicate
Product Type:
Carb-N-Sert Iris Scissors
Iris Scissors
SuperCut Iris Scissors
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Blade Style Product Type
12-460-598 9 cm Straight, Delicate Iris Scissors
12-460-599 9 cm Curved, Delicate Iris Scissors
12-460-659 11.43 cm Curved Iris Scissors
12-460-655 10.2 cm Straight Iris Scissors
12-460-658 11.4 cm Straight Carb-N-Sert Iris Scissors
12-460-656 10.2 cm Curved Iris Scissors
12-460-657 11.4 cm Straight Iris Scissors
12-460-660 11.43 cm Curved Carb-N-Sert Iris Scissors
12-460-677 11.43 cm Straight SuperCut Iris Scissors
12-460-678 11.43 cm Curved SuperCut Iris Scissors
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 12-460-598 Supplier Integra™ Miltex™ Supplier No. MH181396
Add to Cart
Add to Cart

Offer outstanding distal cutting capability

  • Sharp/sharp scissors available in straight and curved
  • Tungsten carbids scissors have tungsten carbide inserts seamlessly bonded to upper and lower blades and feature gold ring handles
  • SuperCut scissors have a razor sharp edge that cuts effortlessly through tissue; lower blade has micro fine serrations to help prevent tissue slippage
  • Stainless steel
  • Non-glaring matte finish

Order Info

Cold or chemical sterilization not recommended for Carb-N-Sert scissors. SuperCut scissiors designed to cut tissue only; not recommended for use on suture material. Dropping or mishandling will cause the razor-shapr edge to nick or become irregular.

Specifications

Product Type Iris Scissors
Blade Style Straight, Delicate
Length (English) 3.5 in.
Length (Metric) 9 cm
Length (Metric) Blade 20 mm
Material Stainless Steel
For Use With (Application) Surgical, Ophthalmic
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.