Learn More
Integra™ Miltex™ MeisterHand™ Iris Scissors
Description
- Sharp/sharp scissors available in straight and curved
- Tungsten carbids scissors have tungsten carbide inserts seamlessly bonded to upper and lower blades and feature gold ring handles
- SuperCut scissors have a razor sharp edge that cuts effortlessly through tissue; lower blade has micro fine serrations to help prevent tissue slippage
- Stainless steel
- Non-glaring matte finish
Order Info
Cold or chemical sterilization not recommended for Carb-N-Sert scissors. SuperCut scissiors designed to cut tissue only; not recommended for use on suture material. Dropping or mishandling will cause the razor-shapr edge to nick or become irregular.
Specifications
Specifications
| Product Type | Carb-N-Sert Iris Scissors |
| Blade Style | Straight |
| Length (English) | 4.5 in. |
| Length (Metric) | 11.4 cm |
| Material | Stainless Steel |
| For Use With (Application) | Surgical, Ophthalmic |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.