Learn More
Integra™ Miltex™ MeisterHand™ Mayo Dissecting Scissors
Description
- Stainless steel
- Non-glare matted finish
- Sharp/sharp scissors available in straight and curved patterns
- Tungsten carbide inserts seamlessly bonded to upper and lower blades and feature gold ring handles
- SuperCut scissors have a razor sharp edge that cuts effortlessly through tissue and lower blade has micro fine serrations to help prevent tissue slippage; black ring handles
Order Info
Cold or chemical sterilization not recommended for tungsten carbide scissors. SuperCut scissiors designed to cut tissue only; not recommended for use on suture material. Dropping or mishandling will cause the razor-sharp edge to nick or become irregular.
Specifications
Specifications
| Product Type | Dissecting Scissors |
| Blade Style | Straight, Beveled |
| Length (English) | 5.75 in. |
| Length (Metric) | 14.6 cm |
| Material | Tungsten Carbide |
| For Use With (Application) | Dissecting |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.