Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ MeisterHand™ McPherson Micro Iris Suturing Forceps

Catalog No. 12460617
This item is not returnable. View return policy
Catalog No. 12-460-617 Supplier Integra™ Miltex™ Supplier No. MH18948
Add to Cart
Add to Cart
This item is not returnable. View return policy

Tying platform measures 0.3 x 5mm

  • Smooth tying platform: no teeth
  • Pattern length 3.5 in. (8.9cm)
  • Non-glare matte finish

Specifications

Product Type Forceps, Micro, Suturing, Iris, McPherson
Finish Non-glare Matte
Quantity Each
Tip Style Angled
Length (English) 3.5 in.
Length (Metric) 89 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.