Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ MeisterHand™ Olsen-Hegar Needle Holders

Catalog No. 12460723
Change view
Click to view available options
Length (Metric):
14 cm
16.5 cm
19 cm
Material:
Stainless Steel
Tungsten Carbide
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Material
12-460-723 14 cm Tungsten Carbide
12-460-724 16.5 cm Tungsten Carbide
12-460-722 14 cm Stainless Steel
12-460-725 19 cm Tungsten Carbide
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 12-460-723 Supplier Integra™ Miltex™ Supplier No. MH815TC
Add to Cart
Add to Cart

With suture scissors

  • Serrated jaws
  • Non-glare matte finish
  • Tungsten carbide jaw inserts can be replaced
  • 2500 teeth per square ince on tungsten carbide jaws

Specifications

Product Type Olsen-Hegar Needle Holder
Material Tungsten Carbide
Includes Suture Scissor
Style Serrated
Length (English) 5.5 in.
Length (Metric) 14 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.