Learn More
Integra™ Miltex™ MeisterHand™ Stevens Tenotomy Scissors
Description
- High-quality surgical-grade stainless steel
- Fully tempered precision screw locks maintains alignment
- Design combines weight, balance and feel for quality performance
- Well rounded and polished ring handles
- For general, facial, ophthalmic, dermatological and hand surgery procedures
- Straight pattern
Specifications
Specifications
| Product Type | Stevens Tenotomy Scissors |
| Blade Style | Straight |
| Grade | Premium |
| Length (English) | 4.12 in. |
| Length (Metric) | 10.46 cm |
| Material | Stainless Steel |
| For Use With (Application) | Surgical, ophthalmic |
| Tip Style | Blunt/Blunt |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.