Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ MeisterHand Strabismus Scissors

Catalog No. 12460497
Change view
Click to view available options
Length (Metric):
10.5 cm
11.2 cm
Blade Style:
Curved
Straight
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Blade Style
12-460-497 10.5 cm Curved
12-460-495 10.5 cm Straight
12-460-496 11.2 cm Straight
12-460-498 11.2 cm Curved
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 12-460-497 Supplier Integra™ Miltex™ Supplier No. 5314
Add to Cart
Add to Cart

For ophthalmic, dermatology and plastic surgery procedures

  • Surgical-grade stainless steel
  • Fully tempered screw locks maintains alignment
  • Design combines weight, balance and feel for quality performance
  • Well rounded and polished ring handles
  • Available with tungsten carbide inserts seamlessly bonded to upper and lower blades
  • Straight and curved patterns
  • Length: 4 in. (10.2cm)

Order Info

Cold or chemical sterilization not recommended for tungsten carbide scissors.

Specifications

Product Type Strabismus Scissors
Blade Style Curved
Grade Surgical
Length (English) 4.125 in.
Length (Metric) 10.5 cm
Material Stainless Steel
For Use With (Application) Surgical, ophthalmic
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.