Learn More
Meker-Type Burners



Description
High temperature, Meker burners provide an extremely hot and consistent blue flame with no cool spots. The Meker cap forms many short, small and uniform blue cones (no cold cones).
- Specifically designed to prevent back-flashing — an important safety feature
- One-piece nickel-plated Venturi tube and an octagonal base of heavy, die-cast nickel-plated zinc alloy
- Base measures 3.5 in. (8.75cm) in diameter
- Capable of heat output in excess of 12,000 BTU per hour
- Wing top is not available for this burner
- Tubing size: 0.37 in. (9.5mm)
- Mixing Tube OD: 1.5 in. (38mm)
- 12.5 CFH
- 12,810 BTU Output
Note: CFHs and BTU Outputs are figured on: 5 in. Water Column Pressures for Artificial and Natural Burners. 11 in. Water Column Pressures for LP Burners.
Specifications
Specifications
| Product Type | Meker Burner |
| Gas Type | Natural Gas |
| Diameter (English) Outer Inlet | 0.31 in. |
| Diameter (English) Outer Mixing Tube | 0.44 in. |
| Diameter (Metric) Outer Inlet | 0.79 cm |
| Diameter (Metric) Outer Mixing Tube | 3.8 cm |
| For Use With (Application) | Provide extremely hot flame |
| Heat Value | 12,810 BTU |
| Height (English) | 8.5 in. |
| Height (Metric) | 21.6 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.