Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Memmert Memmert Vacuum Oven - 49L - 230V - Programable TwinDisplay
SDP

Supplier:  Memmert VO49 230V

Encompass_Preferred

Memmert Vacuum Oven - this model (standard with all Premium Module inclusions) is 230 volts and operates with digital pressure control. Designed to work with the corresponding pump module (sold separately) or in house vac system. Interior dimensions 385/385/330-W/H/D mm. Includes (2) Aluminum Thermoshelves, shelf Calibration Certificate, Inert gas inlet, (1) printer interface, extra connectors for thermoshelves, AtmoCONTROL Software, Operating Manual, and Power cord - Working temperature range 5C above ambient to +200C. Adjustable from 5mbar up to 1100 mbar.

Catalog No. 50-225-4304


May include imposed supplier surcharges.
Only null left
Add to Cart
Request a Quote
This item is not returnable. View return policy

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.