Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Memory-Loc™ Liquid Nitrogen Traceable™ DataLogger Thermometer

Catalog No. 15079672 Shop All Fisherbrand Products
Change view
Click to view available options
Sensor Types:
1 probe
2 probes
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sensor Types
15-079-672 2 probes
15-079-671 1 probe
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15-079-672
Add to Cart
Add to Cart

Used as a temperature monitor. The Memory-Loc Liquid™ Nitrogen Traceable™ DataLogger Thermometer has a USB to track, download and analyze data.

  • Can be used in 21 CFR 11 environments, raw data is locked and may not be cleared/changed on base unit
  • Over 1 million temperature observations
  • Allows user-defined logging interval from every minute to every 24 hours
  • Unable to delete data from memory once stored
  • Indicator light will appear when memory is 95%
  • 4 calibration points -196°C, -80°C, 0°C, 100°C
  • Range: -200°C to 105°C
  • Accuracy of ±0.25°C
  • Resolution of 0.01

Specifications

Type Datalogger
Display Type Digital
Data Memory 1 year of data using 1 minute intervals
Calibration Multi-point Calibration
Alarm Types Audible, Visual
Software Type TraceableLIVE
Includes Stainless Steel Probe(s), Stand, Velcro™, Magnetic Strips, Wall Mount, Traceable™ Certificate, and Batteries
Sensor Types 2 probes
Accuracy (Temperature) ±0.25°C
Temperature Resolution 0.01°C
Temperature Range (English) -320.8°F to +221°F
Temperature Range (Metric) -196°C to +105°C
Dimensions (L x W x H) 2.75 x 4.25 x 0.75 in.
Weight (English) 5 oz.
Weight (Metric) 141.7 g
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.