Learn More
MCR Safety Cut Pro™ 92723PU HyperMax™ Gloves, Black Polyurethane Coating
Shop All MCR Safety ProductsDescription
- Salt and pepper colored 13-gauge HyperMax™ shell
- Black polyurethane coated palm and fingertips
- Seamless shell is comfortable, cool and easy to wear
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Certifications/Compliance | ANSI Cut 2 |
| Cuff Material | HPPE |
| Coating Material | Polyurethane |
| Color | Black, Multicolored |
| Cut Resistance Rating | ANSI A2 |
| Material | HPPE |
| Product Type | Cut-resistant Gloves |
| Size | X-Small |
| For Use With (Application) | Assembly Line Production, Contruction, Material Handling |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.