Learn More
MCR Safety Cut Pro™ 92733PU Black HyperMax™ Gloves, Polyurethane Coating
Shop All MCR Safety ProductsDescription
- 13-gauge HPPE/Synthetic shell
- Black polyurethane (PU) coated palm and fingertips
- Abrasion, cut and puncture resistant
- Overall black color hides soiling
- Seamless shell is comfortable, cool and easy to wear
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Coating Material | Polyurethane |
| Color | Black |
| Cut Resistance Rating | ANSI A3 |
| Material | HPPE |
| Product Type | Cut-resistant Gloves |
| Size | Medium |
| For Use With (Application) | Assembly Line Production, Material Handling, Warehousing |
| Glove Cuff Style | Knit |
| Hem Color | Multi-colored |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.