Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dickies Men's Black Premium Industrial Cargo Pant

Catalog No. 17005761 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
25 x 39 in.
28 x 37 in.
29 x 37 in.
30 x 30 in.
30 x 32 in.
30 x 34 in.
30 x 39 in.
31 x 39 in.
32 x 30 in.
32 x 32 in.
32 x 34 in.
32 x 39 in.
33 x 39 in.
34 x 30 in.
34 x 32 in.
34 x 34 in.
34 x 39 in.
36 x 30 in.
36 x 32 in.
36 x 34 in.
36 x 39 in.
38 x 30 in.
38 x 32 in.
38 x 34 in.
38 x 39 in.
40 x 30 in.
40 x 32 in.
40 x 34 in.
40 x 37 in.
42 x 30 in.
42 x 32 in.
42 x 34 in.
42 x 37 in.
44 x 37 in.
46 x 37 in.
48 x 37 in.
50 x 37 in.
52 x 37 in.
54 x 37 in.
56 x 37 in.
58 x 37 in.
60 x 37 in.
42 product options available for selection
Product selection table with 42 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-005-761 28 x 37 in.
17-005-762 29 x 37 in.
17-005-763 30 x 30 in.
17-005-764 30 x 32 in.
17-005-765 30 x 34 in.
17-005-766 30 x 39 in.
17-005-767 31 x 39 in.
17-005-768 32 x 30 in.
17-005-769 32 x 32 in.
17-005-770 32 x 34 in.
17-005-771 32 x 39 in.
17-005-772 33 x 39 in.
17-005-773 34 x 30 in.
17-005-774 34 x 32 in.
17-005-775 34 x 34 in.
17-005-776 34 x 39 in.
17-005-777 25 x 39 in.
17-005-778 36 x 30 in.
17-005-779 36 x 32 in.
17-005-780 36 x 34 in.
17-005-781 36 x 39 in.
17-005-782 38 x 30 in.
17-005-783 38 x 32 in.
17-005-784 38 x 34 in.
17-005-785 38 x 39 in.
17-005-786 40 x 30 in.
17-005-787 40 x 32 in.
17-005-788 40 x 34 in.
17-005-789 40 x 37 in.
17-005-790 42 x 30 in.
17-005-791 42 x 32 in.
17-005-792 42 x 34 in.
17-005-793 42 x 37 in.
17-005-794 44 x 37 in.
17-005-795 46 x 37 in.
17-005-796 48 x 37 in.
17-005-797 50 x 37 in.
17-005-798 52 x 37 in.
17-005-799 54 x 37 in.
17-005-800 56 x 37 in.
17-005-801 58 x 37 in.
17-005-802 60 x 37 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 42 options available.
42 options
This item is not returnable. View return policy
Catalog No. 17-005-761 Supplier Dickies Supplier No. LP72BK 28 37U
Add to Cart
Add to Cart
This item is not returnable. View return policy

Cargo pants offering uniform comfort while standing up to industrial laundering. Reinforced front pockets, metal tack button and wider belt loops add durability. A wrinkle-free polyester/cotton twill with StayDark™ technology resists fading even in dark colors.

  • Number of Pockets: 6
  • Primary Closure: Button
  • Wash Care: Industrial Laundry - Heavy Soil
  • Fabric: Body: 7.25 oz. Temp IQ™ Twill
  • Blend: Body: 65% Polyester / 35% Cotton
  • Finish: Wrinkle Resistant, Moisture Wicking, Stain Release
  • Closure: Metal tack button
  • Pocket: Reinforced front pocket bags, Cargo pocket with hidden zipper closure and stitched down cargo pocket flaps, Flap-free welt back pockets.
  • Waistband: Inner-lined, 1.5 in.
  • Permanent press finish
  • Product Collection: Temp IQ
  • Country of Origin: Imported, Imported Fabric
  • Fit Details: Sits slightly below the waist, Extra room in seat and thigh, Straight leg
  • Gender: Male
  • Brand: Dickies™

Specifications

Size 28 x 37 in.
Gender Men's
Material Polyester, Cotton
Color Black
Ankle Style Open
Seam Type Stitched
No. of Pockets 6
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.