Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dickies Men's Charcoal Industrial 874™ Work Pant

Catalog No. 17005364 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
30 x 30 in.
30 x 32 in.
30 x 37 in.
32 x 30 in.
32 x 32 in.
32 x 34 in.
32 x 39 in.
34 x 30 in.
34 x 32 in.
34 x 34 in.
34 x 39 in.
36 x 30 in.
36 x 32 in.
36 x 34 in.
36 x 39 in.
38 x 30 in.
38 x 32 in.
38 x 34 in.
38 x 39 in.
40 x 30 in.
40 x 32 in.
40 x 34 in.
40 x 39 in.
42 x 30 in.
42 x 32 in.
42 x 39 in.
44 x 30 in.
44 x 32 in.
44 x 37 in.
46 x 30 in.
46 x 32 in.
46 x 37 in.
48 x 37 in.
50 x 37 in.
34 product options available for selection
Product selection table with 34 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-005-364 30 x 30 in.
17-005-365 30 x 32 in.
17-005-366 30 x 37 in.
17-005-367 32 x 30 in.
17-005-368 32 x 32 in.
17-005-369 32 x 34 in.
17-005-370 32 x 39 in.
17-005-371 34 x 30 in.
17-005-372 34 x 32 in.
17-005-373 34 x 34 in.
17-005-374 34 x 39 in.
17-005-375 36 x 30 in.
17-005-376 36 x 32 in.
17-005-377 36 x 34 in.
17-005-378 36 x 39 in.
17-005-379 38 x 30 in.
17-005-380 38 x 32 in.
17-005-381 38 x 34 in.
17-005-382 38 x 39 in.
17-005-383 40 x 30 in.
17-005-384 40 x 32 in.
17-005-385 40 x 34 in.
17-005-386 40 x 39 in.
17-005-387 42 x 30 in.
17-005-388 42 x 32 in.
17-005-389 42 x 39 in.
17-005-390 44 x 30 in.
17-005-391 44 x 32 in.
17-005-392 44 x 37 in.
17-005-393 46 x 30 in.
17-005-394 46 x 32 in.
17-005-395 46 x 37 in.
17-005-396 48 x 37 in.
17-005-397 50 x 37 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 34 options available.
34 options
This item is not returnable. View return policy
Catalog No. 17-005-364 Supplier Dickies Supplier No. P874CH 30 30
Add to Cart
Add to Cart
This item is not returnable. View return policy

Work pants built of sturdy fabric for hard wear and easy care. Tradesmen swear by the 874's comfort and durability. The 874 is comprised of heavyweight 8.5 oz. twill.

  • Number of Pockets: 4
  • Primary Closure: Hook and Eye
  • Wash Care: Home Wash
  • Fabric: Body: 8.5 oz. Twill
  • Blend: Body: 65% Polyester / 35% Cotton
  • Finish: Wrinkle Resistant, Stain Release
  • Closure: Metal hook and eye
  • Pocket: Welt back pockets
  • Waistband: Inner-lined, 2 in.
  • Distinctive tunnel belt loops
  • Product Collection: Flex
  • Country of Origin: Imported, Imported Fabric
  • Gender: Male
  • Brand: Dickies™

Specifications

Size 30 x 30 in.
Gender Men's
Material Polyester, Cotton
Color Charcoal
Ankle Style Open
Seam Type Stitched
No. of Pockets 4
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.