Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dickies Men's Dark Charcoal Premium Industrial Cargo Pant

Catalog No. 17005803 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
28 x 37 in.
29 x 37 in.
30 x 30 in.
30 x 32 in.
30 x 34 in.
30 x 39 in.
31 x 39 in.
32 x 30 in.
32 x 32 in.
32 x 34 in.
32 x 39 in.
33 x 39 in.
34 x 30 in.
34 x 32 in.
34 x 34 in.
34 x 39 in.
35 x 39 in.
36 x 30 in.
36 x 32 in.
36 x 34 in.
36 x 39 in.
38 x 30 in.
38 x 32 in.
38 x 34 in.
38 x 39 in.
40 x 30 in.
40 x 32 in.
40 x 34 in.
40 x 37 in.
42 x 30 in.
42 x 32 in.
42 x 34 in.
42 x 37 in.
44 x 37 in.
46 x 37 in.
48 x 37 in.
50 x 37 in.
52 x 37 in.
54 x 37 in.
56 x 37 in.
58 x 37 in.
60 x 37 in.
42 product options available for selection
Product selection table with 42 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-005-803 28 x 37 in.
17-005-804 29 x 37 in.
17-005-805 30 x 30 in.
17-005-806 30 x 32 in.
17-005-807 30 x 34 in.
17-005-808 30 x 39 in.
17-005-809 31 x 39 in.
17-005-810 32 x 30 in.
17-005-811 32 x 32 in.
17-005-812 32 x 34 in.
17-005-813 32 x 39 in.
17-005-814 33 x 39 in.
17-005-815 34 x 30 in.
17-005-816 34 x 32 in.
17-005-817 34 x 34 in.
17-005-818 34 x 39 in.
17-005-819 35 x 39 in.
17-005-820 36 x 30 in.
17-005-821 36 x 32 in.
17-005-822 36 x 34 in.
17-005-823 36 x 39 in.
17-005-824 38 x 30 in.
17-005-825 38 x 32 in.
17-005-826 38 x 34 in.
17-005-827 38 x 39 in.
17-005-828 40 x 30 in.
17-005-829 40 x 32 in.
17-005-830 40 x 34 in.
17-005-831 40 x 37 in.
17-005-832 42 x 30 in.
17-005-833 42 x 32 in.
17-005-834 42 x 34 in.
17-005-835 42 x 37 in.
17-005-836 44 x 37 in.
17-005-837 46 x 37 in.
17-005-838 48 x 37 in.
17-005-839 50 x 37 in.
17-005-840 52 x 37 in.
17-005-841 54 x 37 in.
17-005-842 56 x 37 in.
17-005-843 58 x 37 in.
17-005-844 60 x 37 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 42 options available.
42 options
This item is not returnable. View return policy
Catalog No. 17-005-803 Supplier Dickies Supplier No. LP72DC 28 37U
Add to Cart
Add to Cart
This item is not returnable. View return policy

Cargo pants offering uniform comfort while standing up to industrial laundering. Reinforced front pockets, metal tack button and wider belt loops add durability. A wrinkle-free polyester/cotton twill with StayDark™ technology resists fading even in dark colors.

  • Number of Pockets: 6
  • Primary Closure: Button
  • Wash Care: Industrial Laundry - Heavy Soil
  • Fabric: Body: 7.25 oz. Temp IQ™ Twill
  • Blend: Body: 65% Polyester / 35% Cotton
  • Finish: Wrinkle Resistant, Moisture Wicking, Stain Release
  • Closure: Metal tack button
  • Pocket: Reinforced front pocket bags, Cargo pocket with hidden zipper closure and stitched down cargo pocket flaps, Flap-free welt back pockets.
  • Waistband: Inner-lined, 1.5 in.
  • Permanent press finish
  • Product Collection: Temp IQ
  • Country of Origin: Imported, Imported Fabric
  • Fit Details: Sits slightly below the waist, Extra room in seat and thigh, Straight leg
  • Gender: Male
  • Brand: Dickies™

Specifications

Size 28 x 37 in.
Gender Men's
Material Polyester, Cotton
Color Dark Charcoal
Ankle Style Open
Seam Type Stitched
No. of Pockets 6
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.