Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dickies Men's Dark Navy Industrial 874™ Work Pant

Catalog No. 17005409 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
30 x 30 in.
30 x 32 in.
30 x 37 in.
32 x 30 in.
32 x 32 in.
32 x 34 in.
32 x 39 in.
34 x 30 in.
34 x 32 in.
34 x 34 in.
34 x 36 in.
34 x 39 in.
36 x 30 in.
36 x 32 in.
36 x 34 in.
36 x 36 in.
36 x 39 in.
38 x 30 in.
38 x 32 in.
38 x 34 in.
38 x 36 in.
38 x 39 in.
40 x 30 in.
40 x 32 in.
40 x 34 in.
40 x 39 in.
42 x 30 in.
42 x 32 in.
42 x 34 in.
42 x 39 in.
44 x 30 in.
44 x 32 in.
44 x 34 in.
44 x 37 in.
46 x 30 in.
46 x 32 in.
46 x 37 in.
48 x 37 in.
50 x 37 in.
39 product options available for selection
Product selection table with 39 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-005-409 30 x 30 in.
17-005-410 30 x 32 in.
17-005-411 30 x 37 in.
17-005-412 32 x 30 in.
17-005-413 32 x 32 in.
17-005-414 32 x 34 in.
17-005-415 32 x 39 in.
17-005-416 34 x 30 in.
17-005-417 34 x 32 in.
17-005-418 34 x 34 in.
17-005-419 34 x 36 in.
17-005-420 34 x 39 in.
17-005-421 36 x 30 in.
17-005-422 36 x 32 in.
17-005-423 36 x 34 in.
17-005-424 36 x 36 in.
17-005-425 36 x 39 in.
17-005-426 38 x 30 in.
17-005-427 38 x 32 in.
17-005-428 38 x 34 in.
17-005-429 38 x 36 in.
17-005-430 38 x 39 in.
17-005-431 40 x 30 in.
17-005-432 40 x 32 in.
17-005-433 40 x 34 in.
17-005-434 40 x 39 in.
17-005-435 42 x 30 in.
17-005-436 42 x 32 in.
17-005-437 42 x 34 in.
17-005-438 42 x 39 in.
17-005-439 44 x 30 in.
17-005-440 44 x 32 in.
17-005-441 44 x 34 in.
17-005-442 44 x 37 in.
17-005-443 46 x 30 in.
17-005-444 46 x 32 in.
17-005-445 46 x 37 in.
17-005-446 48 x 37 in.
17-005-447 50 x 37 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 39 options available.
39 options
This item is not returnable. View return policy
Catalog No. 17-005-409 Supplier Dickies Supplier No. P874DN 30 30
Add to Cart
Add to Cart
This item is not returnable. View return policy

Work pants built of sturdy fabric for hard wear and easy care. Tradesmen swear by the 874's comfort and durability. The 874 is comprised of heavyweight 8.5 oz. twill.

  • Number of Pockets: 4
  • Primary Closure: Hook and Eye
  • Wash Care: Home Wash
  • Fabric: Body: 8.5 oz. Twill
  • Blend: Body: 65% Polyester / 35% Cotton
  • Finish: Wrinkle Resistant, Stain Release
  • Closure: Metal hook and eye
  • Pocket: Welt back pockets
  • Waistband: Inner-lined, 2 in.
  • Distinctive tunnel belt loops
  • Product Collection: Flex
  • Country of Origin: Imported, Imported Fabric
  • Gender: Male
  • Brand: Dickies™

Specifications

Size 30 x 30 in.
Gender Men's
Material Polyester, Cotton
Color Dark Navy
Ankle Style Open
Seam Type Stitched
No. of Pockets 4
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.