Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dickies Men's Dark Navy Premium Industrial Cargo Pant

Catalog No. 17005845 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
28 x 37 in.
29 x 37 in.
30 x 30 in.
30 x 32 in.
30 x 34 in.
30 x 39 in.
31 x 39 in.
32 x 30 in.
32 x 32 in.
32 x 34 in.
32 x 39 in.
33 x 39 in.
34 x 30 in.
34 x 32 in.
34 x 34 in.
34 x 39 in.
35 x 39 in.
36 x 30 in.
36 x 32 in.
36 x 34 in.
36 x 39 in.
38 x 30 in.
38 x 32 in.
38 x 34 in.
38 x 39 in.
40 x 30 in.
40 x 32 in.
40 x 34 in.
40 x 37 in.
42 x 30 in.
42 x 32 in.
42 x 34 in.
42 x 37 in.
44 x 37 in.
46 x 37 in.
48 x 37 in.
50 x 37 in.
52 x 37 in.
54 x 37 in.
56 x 37 in.
58 x 37 in.
60 x 37 in.
42 product options available for selection
Product selection table with 42 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-005-845 28 x 37 in.
17-005-846 29 x 37 in.
17-005-847 30 x 30 in.
17-005-848 30 x 32 in.
17-005-849 30 x 34 in.
17-005-850 30 x 39 in.
17-005-851 31 x 39 in.
17-005-852 32 x 30 in.
17-005-853 32 x 32 in.
17-005-854 32 x 34 in.
17-005-855 32 x 39 in.
17-005-856 33 x 39 in.
17-005-857 34 x 30 in.
17-005-858 34 x 32 in.
17-005-859 34 x 34 in.
17-005-860 34 x 39 in.
17-005-861 35 x 39 in.
17-005-862 36 x 30 in.
17-005-863 36 x 32 in.
17-005-864 36 x 34 in.
17-005-865 36 x 39 in.
17-005-866 38 x 30 in.
17-005-867 38 x 32 in.
17-005-868 38 x 34 in.
17-005-869 38 x 39 in.
17-005-870 40 x 30 in.
17-005-871 40 x 32 in.
17-005-872 40 x 34 in.
17-005-873 40 x 37 in.
17-005-874 42 x 30 in.
17-005-875 42 x 32 in.
17-005-876 42 x 34 in.
17-005-877 42 x 37 in.
17-005-878 44 x 37 in.
17-005-879 46 x 37 in.
17-005-880 48 x 37 in.
17-005-881 50 x 37 in.
17-005-882 52 x 37 in.
17-005-883 54 x 37 in.
17-005-884 56 x 37 in.
17-005-885 58 x 37 in.
17-005-886 60 x 37 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 42 options available.
42 options
This item is not returnable. View return policy
Catalog No. 17-005-845 Supplier Dickies Supplier No. LP72DN 28 37U
Add to Cart
Add to Cart
This item is not returnable. View return policy

Cargo pants offering uniform comfort while standing up to industrial laundering. Reinforced front pockets, metal tack button and wider belt loops add durability. A wrinkle-free polyester/cotton twill with StayDark™ technology resists fading even in dark colors.

  • Number of Pockets: 6
  • Primary Closure: Button
  • Wash Care: Industrial Laundry - Heavy Soil
  • Fabric: Body: 7.25 oz. Temp IQ™ Twill
  • Blend: Body: 65% Polyester / 35% Cotton
  • Finish: Wrinkle Resistant, Moisture Wicking, Stain Release
  • Closure: Metal tack button
  • Pocket: Reinforced front pocket bags, Cargo pocket with hidden zipper closure and stitched down cargo pocket flaps, Flap-free welt back pockets.
  • Waistband: Inner-lined, 1.5 in.
  • Permanent press finish
  • Product Collection: Temp IQ
  • Country of Origin: Imported, Imported Fabric
  • Fit Details: Sits slightly below the waist, Extra room in seat and thigh, Straight leg
  • Gender: Male
  • Brand: Dickies™

Specifications

Size 28 x 37 in.
Gender Men's
Material Polyester, Cotton
Color Dark Navy
Ankle Style Open
Seam Type Stitched
No. of Pockets 6
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.