Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dickies Men's Dark Navy Premium Industrial Multi-Use Pocket Pant

Catalog No. 17005665 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
28 x 37 in.
29 x 37 in.
30 x 30 in.
30 x 32 in.
30 x 34 in.
30 x 39 in.
32 x 30 in.
32 x 32 in.
32 x 34 in.
32 x 39 in.
34 x 30 in.
34 x 32 in.
34 x 34 in.
34 x 39 in.
36 x 30 in.
36 x 32 in.
36 x 34 in.
36 x 39 in.
38 x 30 in.
38 x 32 in.
38 x 34 in.
38 x 39 in.
40 x 30 in.
40 x 32 in.
40 x 34 in.
40 x 37 in.
42 x 30 in.
42 x 32 in.
42 x 34 in.
42 x 37 in.
44 x 37 in.
46 x 37 in.
48 x 37 in.
50 x 37 in.
52 x 37 in.
54 x 37 in.
56 x 37 in.
58 x 37 in.
60 x 37 in.
39 product options available for selection
Product selection table with 39 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-005-665 28 x 37 in.
17-005-666 29 x 37 in.
17-005-667 30 x 30 in.
17-005-668 30 x 32 in.
17-005-669 30 x 34 in.
17-005-670 30 x 39 in.
17-005-671 32 x 30 in.
17-005-672 32 x 32 in.
17-005-673 32 x 34 in.
17-005-674 32 x 39 in.
17-005-675 34 x 30 in.
17-005-676 34 x 32 in.
17-005-677 34 x 34 in.
17-005-678 34 x 39 in.
17-005-679 36 x 30 in.
17-005-680 36 x 32 in.
17-005-681 36 x 34 in.
17-005-682 36 x 39 in.
17-005-683 38 x 30 in.
17-005-684 38 x 32 in.
17-005-685 38 x 34 in.
17-005-686 38 x 39 in.
17-005-687 40 x 30 in.
17-005-688 40 x 32 in.
17-005-689 40 x 34 in.
17-005-690 40 x 37 in.
17-005-691 42 x 30 in.
17-005-692 42 x 32 in.
17-005-693 42 x 34 in.
17-005-694 42 x 37 in.
17-005-695 44 x 37 in.
17-005-696 46 x 37 in.
17-005-697 48 x 37 in.
17-005-698 50 x 37 in.
17-005-699 52 x 37 in.
17-005-700 54 x 37 in.
17-005-701 56 x 37 in.
17-005-702 58 x 37 in.
17-005-703 60 x 37 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 39 options available.
39 options
This item is not returnable. View return policy
Catalog No. 17-005-665 Supplier Dickies Supplier No. LP22DN 28 37U
Add to Cart
Add to Cart
This item is not returnable. View return policy

Multi-use pocket pants offer additional pocket storage with a more professional look. Designed for durability‚ on the job and in industrial laundries. It's a fade-resistant, permanent-press, polyester/cotton twill with Stay-Dark™ Technology.

  • Number of Pockets: 5
  • Primary Closure: Button
  • Wash Care: Industrial Laundry - Heavy Soil
  • Fabric: Body: 7.25 oz. Twill
  • Blend: Body: 65% Polyester / 35% Cotton
  • Finish: Wrinkle Resistant, Moisture Wicking, Stain Release
  • Closure: Metal tack button, Heavy duty brass ratcheting sipper won't break under stress
  • Pocket: Reinforced front pocket bags, Welt back pockets, Mult-use side pocket
  • Waistband: Inner-lined, 1.5 in.
  • E-Z Touch
  • Country of Origin: Imported, Imported Fabric
  • Fit Details: Sits slightly below waist, Extra room in seat and thigh, Straight leg
  • Gender: Male
  • Brand: Dickies™

Specifications

Size 28 x 37 in.
Gender Men's
Material Polyester, Cotton
Color Dark Navy
Ankle Style Open
Seam Type Stitched
No. of Pockets 5
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.