Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dickies Men's Desert Sand Industrial 874™ Work Pant

Catalog No. 17005460 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
30 x 30 in.
30 x 32 in.
30 x 37 in.
32 x 30 in.
32 x 32 in.
32 x 39 in.
34 x 30 in.
34 x 32 in.
34 x 34 in.
34 x 39 in.
36 x 30 in.
36 x 32 in.
36 x 34 in.
36 x 39 in.
38 x 30 in.
38 x 32 in.
38 x 34 in.
38 x 39 in.
40 x 30 in.
40 x 32 in.
40 x 39 in.
42 x 39 in.
44 x 37 in.
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-005-460 36 x 34 in.
17-005-448 30 x 30 in.
17-005-449 30 x 32 in.
17-005-450 30 x 37 in.
17-005-451 32 x 30 in.
17-005-452 32 x 32 in.
17-005-453 32 x 39 in.
17-005-454 34 x 30 in.
17-005-455 34 x 32 in.
17-005-456 34 x 34 in.
17-005-457 34 x 39 in.
17-005-458 36 x 30 in.
17-005-459 36 x 32 in.
17-005-461 36 x 39 in.
17-005-462 38 x 30 in.
17-005-463 38 x 32 in.
17-005-464 38 x 34 in.
17-005-465 38 x 39 in.
17-005-466 40 x 30 in.
17-005-467 40 x 32 in.
17-005-468 40 x 39 in.
17-005-469 42 x 39 in.
17-005-470 44 x 37 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 options
This item is not returnable. View return policy
Catalog No. 17-005-460 Supplier Dickies Supplier No. P874DS 36 34
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Work pants built of sturdy fabric for hard wear and easy care. Tradesmen swear by the 874's comfort and durability. The 874 is comprised of heavyweight 8.5 oz. twill.

  • Number of Pockets: 4
  • Primary Closure: Hook and Eye
  • Wash Care: Home Wash
  • Fabric: Body: 8.5 oz. Twill
  • Blend: Body: 65% Polyester / 35% Cotton
  • Finish: Wrinkle Resistant, Stain Release
  • Closure: Metal hook and eye
  • Pocket: Welt back pockets
  • Waistband: Inner-lined, 2 in.
  • Distinctive tunnel belt loops
  • Product Collection: Flex
  • Country of Origin: Imported, Imported Fabric
  • Gender: Male
  • Brand: Dickies™

Specifications

Size 36 x 34 in.
Gender Men's
Material Polyester, Cotton
Color Desert Sand
Ankle Style Open
Seam Type Stitched
No. of Pockets 4
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.