Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dickies Men's Desert Sand Long Sleeve Industrial Work Shirt

Catalog No. 17005218 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
2X-Large (Long)
2X-Large (Regular)
3X-Large (Long)
3X-Large (Regular)
4X-Large (Regular)
5X-Large (Regular)
Large (Long)
Large (Regular)
Medium (Long)
Medium (Regular)
Small (Regular)
X-Large (Long)
X-Large (Regular)
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-005-218 3X-Large (Long)
17-005-206 Small (Regular)
17-005-207 Medium (Regular)
17-005-208 Large (Regular)
17-005-209 X-Large (Regular)
17-005-210 2X-Large (Regular)
17-005-211 3X-Large (Regular)
17-005-212 4X-Large (Regular)
17-005-213 5X-Large (Regular)
17-005-214 Medium (Long)
17-005-215 Large (Long)
17-005-216 X-Large (Long)
17-005-217 2X-Large (Long)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Catalog No. 17-005-218 Supplier Dickies Supplier No. L535DS TL 3XL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Work shirt that is rugged, tough, comfortable, and presents a sharp appearance. Easy care, permanent press polyester/cotton poplin resists wrinkling and fading. The ideal uniform shirt made to withstand the rigors of any job and industrial laundering.

  • Number of Pockets: 2
  • Primary Closure: Button
  • Wash Care: Industrial Laundry - Heavy Soil
  • Fabric: Body: 4.25 oz. Poplin
  • Blend: Body: 65% Polyester / 35% Cotton
  • Finish: Wrinkle Resistant
  • Collar: Two piece convertible collar with sewn in stays
  • Pocket: Hex chest pockets with pencil stall
  • Country of Origin: Imported, Imported Fabric
  • Gender: Male
  • Brand: Dickies™

Specifications

Size 3X-Large (Long)
Gender Men's
Material Cotton, Polyester
Color Desert Sand
Neck Style Gripper
Seam Type Sewn
Sleeve Style Set-in Sleeve
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.