Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dickies Men's Desert Sand Premium Industrial Cargo Pant

Catalog No. 17005887 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
28 x 37 in.
29 x 37 in.
30 x 30 in.
30 x 32 in.
30 x 39 in.
31 x 39 in.
32 x 30 in.
32 x 32 in.
32 x 34 in.
32 x 39 in.
33 x 39 in.
34 x 30 in.
34 x 32 in.
34 x 34 in.
34 x 39 in.
35 x 39 in.
36 x 30 in.
36 x 32 in.
36 x 34 in.
36 x 39 in.
38 x 30 in.
38 x 32 in.
38 x 34 in.
38 x 39 in.
40 x 30 in.
40 x 32 in.
40 x 34 in.
40 x 37 in.
42 x 30 in.
42 x 32 in.
42 x 34 in.
42 x 37 in.
44 x 37 in.
46 x 37 in.
48 x 37 in.
50 x 37 in.
52 x 37 in.
54 x 37 in.
56 x 37 in.
58 x 37 in.
60 x 37 in.
41 product options available for selection
Product selection table with 41 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-005-887 28 x 37 in.
17-005-888 29 x 37 in.
17-005-889 30 x 30 in.
17-005-890 30 x 32 in.
17-005-892 30 x 39 in.
17-005-893 31 x 39 in.
17-005-894 32 x 30 in.
17-005-895 32 x 32 in.
17-005-896 32 x 34 in.
17-005-897 32 x 39 in.
17-005-898 33 x 39 in.
17-005-899 34 x 30 in.
17-005-900 34 x 32 in.
17-005-901 34 x 34 in.
17-005-902 34 x 39 in.
17-005-903 35 x 39 in.
17-005-904 36 x 30 in.
17-005-905 36 x 32 in.
17-005-906 36 x 34 in.
17-005-907 36 x 39 in.
17-005-908 38 x 30 in.
17-005-909 38 x 32 in.
17-005-910 38 x 34 in.
17-005-911 38 x 39 in.
17-005-912 40 x 30 in.
17-005-913 40 x 32 in.
17-005-914 40 x 34 in.
17-005-915 40 x 37 in.
17-005-916 42 x 30 in.
17-005-917 42 x 32 in.
17-005-918 42 x 34 in.
17-005-919 42 x 37 in.
17-005-920 44 x 37 in.
17-005-921 46 x 37 in.
17-005-922 48 x 37 in.
17-005-923 50 x 37 in.
17-005-924 52 x 37 in.
17-005-925 54 x 37 in.
17-005-926 56 x 37 in.
17-005-927 58 x 37 in.
17-005-928 60 x 37 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 41 options available.
41 options
This item is not returnable. View return policy
Catalog No. 17-005-887 Supplier Dickies Supplier No. LP72DS 28 37U
Add to Cart
Add to Cart
This item is not returnable. View return policy

Cargo pants offering uniform comfort while standing up to industrial laundering. Reinforced front pockets, metal tack button and wider belt loops add durability. A wrinkle-free polyester/cotton twill with StayDark™ technology resists fading even in dark colors.

  • Number of Pockets: 6
  • Primary Closure: Button
  • Wash Care: Industrial Laundry - Heavy Soil
  • Fabric: Body: 7.25 oz. Temp IQ™ Twill
  • Blend: Body: 65% Polyester / 35% Cotton
  • Finish: Wrinkle Resistant, Moisture Wicking, Stain Release
  • Closure: Metal tack button
  • Pocket: Reinforced front pocket bags, Cargo pocket with hidden zipper closure and stitched down cargo pocket flaps, Flap-free welt back pockets.
  • Waistband: Inner-lined, 1.5 in.
  • Permanent press finish
  • Product Collection: Temp IQ
  • Country of Origin: Imported, Imported Fabric
  • Fit Details: Sits slightly below the waist, Extra room in seat and thigh, Straight leg
  • Gender: Male
  • Brand: Dickies™

Specifications

Size 28 x 37 in.
Gender Men's
Material Polyester, Cotton
Color Desert Sand
Ankle Style Open
Seam Type Stitched
No. of Pockets 6
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.