Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dickies Men's Desert Sand Premium Industrial Multi-Use Pocket Pant

Catalog No. 17005704 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
28 x 37 in.
29 x 37 in.
30 x 30 in.
30 x 39 in.
32 x 30 in.
32 x 32 in.
32 x 39 in.
34 x 30 in.
34 x 32 in.
34 x 34 in.
34 x 39 in.
36 x 30 in.
36 x 32 in.
36 x 34 in.
36 x 39 in.
38 x 30 in.
38 x 32 in.
38 x 39 in.
40 x 30 in.
40 x 32 in.
40 x 34 in.
40 x 37 in.
42 x 30 in.
42 x 32 in.
42 x 37 in.
44 x 37 in.
46 x 37 in.
48 x 37 in.
50 x 37 in.
52 x 37 in.
54 x 37 in.
56 x 37 in.
58 x 37 in.
60 x 37 in.
34 product options available for selection
Product selection table with 34 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-005-704 28 x 37 in.
17-005-705 29 x 37 in.
17-005-706 30 x 30 in.
17-005-709 30 x 39 in.
17-005-710 32 x 30 in.
17-005-711 32 x 32 in.
17-005-713 32 x 39 in.
17-005-714 34 x 30 in.
17-005-715 34 x 32 in.
17-005-716 34 x 34 in.
17-005-717 34 x 39 in.
17-005-718 36 x 30 in.
17-005-719 36 x 32 in.
17-005-720 36 x 34 in.
17-005-721 36 x 39 in.
17-005-722 38 x 30 in.
17-005-723 38 x 32 in.
17-005-725 38 x 39 in.
17-005-726 40 x 30 in.
17-005-727 40 x 32 in.
17-005-728 40 x 34 in.
17-005-729 40 x 37 in.
17-005-730 42 x 30 in.
17-005-731 42 x 32 in.
17-005-733 42 x 37 in.
17-005-734 44 x 37 in.
17-005-735 46 x 37 in.
17-005-736 48 x 37 in.
17-005-737 50 x 37 in.
17-005-738 52 x 37 in.
17-005-739 54 x 37 in.
17-005-740 56 x 37 in.
17-005-741 58 x 37 in.
17-005-742 60 x 37 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 34 options available.
34 options
This item is not returnable. View return policy
Catalog No. 17-005-704 Supplier Dickies Supplier No. LP22DS 28 37U
Add to Cart
Add to Cart
This item is not returnable. View return policy

Multi-use pocket pants offer additional pocket storage with a more professional look. Designed for durability‚ on the job and in industrial laundries. It's a fade-resistant, permanent-press, polyester/cotton twill with Stay-Dark™ Technology.

  • Number of Pockets: 5
  • Primary Closure: Button
  • Wash Care: Industrial Laundry - Heavy Soil
  • Fabric: Body: 7.25 oz. Twill
  • Blend: Body: 65% Polyester / 35% Cotton
  • Finish: Wrinkle Resistant, Moisture Wicking, Stain Release
  • Closure: Metal tack button, Heavy duty brass ratcheting sipper won't break under stress
  • Pocket: Reinforced front pocket bags, Welt back pockets, Mult-use side pocket
  • Waistband: Inner-lined, 1.5 in.
  • E-Z Touch
  • Country of Origin: Imported, Imported Fabric
  • Fit Details: Sits slightly below waist, Extra room in seat and thigh, Straight leg
  • Gender: Male
  • Brand: Dickies™

Specifications

Size 28 x 37 in.
Gender Men's
Material Polyester, Cotton
Color Desert Sand
Ankle Style Open
Seam Type Stitched
No. of Pockets 5
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.