Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dickies Men's Khaki Industrial 874™ Work Pant

Catalog No. 17005471 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
30 x 30 in.
30 x 32 in.
30 x 37 in.
32 x 30 in.
32 x 32 in.
32 x 34 in.
32 x 39 in.
34 x 30 in.
34 x 32 in.
34 x 34 in.
34 x 36 in.
34 x 39 in.
36 x 30 in.
36 x 32 in.
36 x 34 in.
36 x 39 in.
38 x 30 in.
38 x 32 in.
38 x 34 in.
38 x 39 in.
40 x 30 in.
40 x 32 in.
40 x 34 in.
40 x 39 in.
42 x 30 in.
42 x 32 in.
42 x 39 in.
44 x 30 in.
44 x 32 in.
44 x 37 in.
46 x 37 in.
48 x 37 in.
50 x 37 in.
33 product options available for selection
Product selection table with 33 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-005-471 30 x 30 in.
17-005-472 30 x 32 in.
17-005-473 30 x 37 in.
17-005-474 32 x 30 in.
17-005-475 32 x 32 in.
17-005-476 32 x 34 in.
17-005-477 32 x 39 in.
17-005-478 34 x 30 in.
17-005-479 34 x 32 in.
17-005-480 34 x 34 in.
17-005-481 34 x 36 in.
17-005-482 34 x 39 in.
17-005-483 36 x 30 in.
17-005-484 36 x 32 in.
17-005-485 36 x 34 in.
17-005-486 36 x 39 in.
17-005-487 38 x 30 in.
17-005-488 38 x 32 in.
17-005-489 38 x 34 in.
17-005-490 38 x 39 in.
17-005-491 40 x 30 in.
17-005-492 40 x 32 in.
17-005-493 40 x 34 in.
17-005-494 40 x 39 in.
17-005-495 42 x 30 in.
17-005-496 42 x 32 in.
17-005-497 42 x 39 in.
17-005-498 44 x 30 in.
17-005-499 44 x 32 in.
17-005-500 44 x 37 in.
17-005-501 46 x 37 in.
17-005-502 48 x 37 in.
17-005-503 50 x 37 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 33 options available.
33 options
This item is not returnable. View return policy
Catalog No. 17-005-471 Supplier Dickies Supplier No. P874KH 30 30
Add to Cart
Add to Cart
This item is not returnable. View return policy

Work pants built of sturdy fabric for hard wear and easy care. Tradesmen swear by the 874's comfort and durability. The 874 is comprised of heavyweight 8.5 oz. twill.

  • Number of Pockets: 4
  • Primary Closure: Hook and Eye
  • Wash Care: Home Wash
  • Fabric: Body: 8.5 oz. Twill
  • Blend: Body: 65% Polyester / 35% Cotton
  • Finish: Wrinkle Resistant, Stain Release
  • Closure: Metal hook and eye
  • Pocket: Welt back pockets
  • Waistband: Inner-lined, 2 in.
  • Distinctive tunnel belt loops
  • Product Collection: Flex
  • Country of Origin: Imported, Imported Fabric
  • Gender: Male
  • Brand: Dickies™

Specifications

Size 30 x 30 in.
Gender Men's
Material Polyester, Cotton
Color Khaki
Ankle Style Open
Seam Type Stitched
No. of Pockets 4
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.