Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Red Kap™ Men's Light Blue Gripper-Front Lab Coats

Catalog No. 17400240 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-400-240 Small
17-400-241 Medium
17-400-242 Large
17-400-243 X-Large
17-400-244 2X-Large
17-400-245 3X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 17-400-240 Supplier Red Kap™ Supplier No. 5080LB RG S
Add to Cart
Add to Cart
This item is not returnable. View return policy

Men's performance blend poplin features a buttonless four-gripper closure and three large pockets.

For ultimate protection from leaks and spills in the lab. Made out of Performance Blend poplin and has a buttonless four-gripper closure to keep everything nice and tidy. This lab coat also comes with three large pockets so that you can keep everything you need close by.

  • Primary Closure: Snap/Gripper
  • Wash Care : Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
  • Fabric: 5 oz. Performance Blend Cotton
  • Blend: 80% Polyester / 20% Cotton
  • Finish: Wrinkle Resistant
  • Closure: Four grippers
  • Collar: One-piece, notched lapel
  • Length: 41.5 in. (based on size medium - back)
  • Pocket: Left interior chest pocket, two lower exterior pockets
  • No buttons mean fewer repairs and additional protection
  • Requires minimum ironing thanks to a wrinkle-resistant finish
  • Interior chest pocket and two lower pockets provide storage for tools and personal items
  • Side vent openings for easy access to underneath attire
  • Industrial laundry friendly
  • Country of Origin: Imported, Imported Fabric
  • Fit Details: Fits true to size. Meant to be worn over clothes.
  • Gender: Male
  • Materials: Cotton/Polyester

Specifications

Product Type General Purpose Lab Coat
Size Small
Gender Men's
Material Polyester, Cotton
Color Light Blue
Closure Type Snaps
Cuff Style Hemmed
Disposable Reusable
Sterility Non-sterile
Resistance None
Style Standard Length
No. of Pockets 3
Autoclavable Not Autoclavable
Construction Sewn
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.