Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dickies Men's Navy Industrial 874™ Work Pant

Catalog No. 17005504 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
30 x 30 in.
30 x 32 in.
30 x 37 in.
32 x 30 in.
32 x 32 in.
32 x 34 in.
32 x 39 in.
34 x 30 in.
34 x 32 in.
34 x 34 in.
34 x 39 in.
36 x 30 in.
36 x 32 in.
36 x 34 in.
36 x 39 in.
38 x 30 in.
38 x 32 in.
38 x 34 in.
38 x 39 in.
40 x 30 in.
40 x 32 in.
40 x 39 in.
42 x 30 in.
42 x 32 in.
42 x 39 in.
44 x 30 in.
44 x 32 in.
44 x 37 in.
46 x 37 in.
48 x 37 in.
50 x 37 in.
31 product options available for selection
Product selection table with 31 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-005-504 30 x 30 in.
17-005-505 30 x 32 in.
17-005-506 30 x 37 in.
17-005-507 32 x 30 in.
17-005-508 32 x 32 in.
17-005-509 32 x 34 in.
17-005-510 32 x 39 in.
17-005-511 34 x 30 in.
17-005-512 34 x 32 in.
17-005-513 34 x 34 in.
17-005-514 34 x 39 in.
17-005-515 36 x 30 in.
17-005-516 36 x 32 in.
17-005-517 36 x 34 in.
17-005-518 36 x 39 in.
17-005-519 38 x 30 in.
17-005-520 38 x 32 in.
17-005-521 38 x 34 in.
17-005-522 38 x 39 in.
17-005-523 40 x 30 in.
17-005-524 40 x 32 in.
17-005-525 40 x 39 in.
17-005-526 42 x 30 in.
17-005-527 42 x 32 in.
17-005-528 42 x 39 in.
17-005-529 44 x 30 in.
17-005-530 44 x 32 in.
17-005-531 44 x 37 in.
17-005-532 46 x 37 in.
17-005-533 48 x 37 in.
17-005-534 50 x 37 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 31 options available.
31 options
This item is not returnable. View return policy
Catalog No. 17-005-504 Supplier Dickies Supplier No. P874NV 30 30
Add to Cart
Add to Cart
This item is not returnable. View return policy

Work pants built of sturdy fabric for hard wear and easy care. Tradesmen swear by the 874's comfort and durability. The 874 is comprised of heavyweight 8.5 oz. twill.

  • Number of Pockets: 4
  • Primary Closure: Hook and Eye
  • Wash Care: Home Wash
  • Fabric: Body: 8.5 oz. Twill
  • Blend: Body: 65% Polyester / 35% Cotton
  • Finish: Wrinkle Resistant, Stain Release
  • Closure: Metal hook and eye
  • Pocket: Welt back pockets
  • Waistband: Inner-lined, 2 in.
  • Distinctive tunnel belt loops
  • Product Collection: Flex
  • Country of Origin: Imported, Imported Fabric
  • Gender: Male
  • Brand: Dickies™

Specifications

Size 30 x 30 in.
Gender Men's
Material Polyester, Cotton
Color Navy
Ankle Style Open
Seam Type Stitched
No. of Pockets 4
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.