Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bulwark™ Men's Navy Nomex FR Lab Coats

Catalog No. 17400295 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-400-295 X-Small
17-400-296 Small
17-400-297 Medium
17-400-298 Large
17-400-299 X-Large
17-400-300 2X-Large
17-400-301 3X-Large
17-400-302 4X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 17-400-295 Supplier Bulwark™ Supplier No. KNL2NV RG XS
Add to Cart
Add to Cart
This item is not returnable. View return policy

Men's flame resistant lab coat with exterior pockets.

  • CAT 1 arc rating and is NFPA 2112 compliant
  • Button front closure and hemmed sleeves provides professional appearance
  • Wash care industrial laundry - light soil, home wash
  • Fabric: Flame resistant, 6 oz. (205 g/m2) Nomex IIIA
  • Blend: 93% Nomex Aramid/ 5% Aramid Fibers/ 2% Other Fiber
  • Collar: Lapel
  • Pocket: Two chest, two hip pockets
  • Hemmed sleeve ends
  • Protection: ATPV Arc Rating: 5.2
  • Fit Details: Loose Fit
  • Gender: Male

Specifications

Product Type Flame-resistant Lab Coat
Size X-Small
Gender Men's
Material Nomex IIIA
Color Navy
Closure Type Buttons
Cuff Style Hemmed
Disposable Reusable
Sterility Non-sterile
Resistance Flame
Style Standard Length
No. of Pockets 4
Collar Type Lapel
Model KNL2NV RG
Arc Flash Rating 5.2 Calories/cm2
Certifications/Compliance NFPA 2112
Autoclavable Not Autoclavable
Construction Sewn
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.