Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dickies Men's Olive Green Industrial 874™ Work Pant

Catalog No. 17005535 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
30 x 37 in.
32 x 39 in.
34 x 39 in.
36 x 39 in.
38 x 39 in.
40 x 39 in.
42 x 39 in.
44 x 37 in.
46 x 37 in.
48 x 37 in.
50 x 37 in.
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-005-535 30 x 37 in.
17-005-536 32 x 39 in.
17-005-537 34 x 39 in.
17-005-538 36 x 39 in.
17-005-539 38 x 39 in.
17-005-540 40 x 39 in.
17-005-541 42 x 39 in.
17-005-542 44 x 37 in.
17-005-543 46 x 37 in.
17-005-544 48 x 37 in.
17-005-545 50 x 37 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Catalog No. 17-005-535 Supplier Dickies Supplier No. P874OG 30 37U
Add to Cart
Add to Cart
This item is not returnable. View return policy

Work pants built of sturdy fabric for hard wear and easy care. Tradesmen swear by the 874's comfort and durability. The 874 is comprised of heavyweight 8.5 oz. twill.

  • Number of Pockets: 4
  • Primary Closure: Hook and Eye
  • Wash Care: Home Wash
  • Fabric: Body: 8.5 oz. Twill
  • Blend: Body: 65% Polyester / 35% Cotton
  • Finish: Wrinkle Resistant, Stain Release
  • Closure: Metal hook and eye
  • Pocket: Welt back pockets
  • Waistband: Inner-lined, 2 in.
  • Distinctive tunnel belt loops
  • Product Collection: Flex
  • Country of Origin: Imported, Imported Fabric
  • Gender: Male
  • Brand: Dickies™

Specifications

Size 30 x 37 in.
Gender Men's
Material Polyester, Cotton
Color Olive
Ankle Style Open
Seam Type Stitched
No. of Pockets 4
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.