Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dickies Men's Olive Green Premium Industrial Multi-Use Pocket Pant

Catalog No. 17005743 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
28 x 37 in.
29 x 37 in.
30 x 39 in.
32 x 39 in.
34 x 39 in.
36 x 39 in.
38 x 39 in.
40 x 37 in.
42 x 37 in.
44 x 37 in.
46 x 37 in.
48 x 37 in.
50 x 37 in.
52 x 37 in.
54 x 37 in.
56 x 37 in.
58 x 37 in.
60 x 37 in.
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-005-743 28 x 37 in.
17-005-744 29 x 37 in.
17-005-745 30 x 39 in.
17-005-746 32 x 39 in.
17-005-747 34 x 39 in.
17-005-748 36 x 39 in.
17-005-749 38 x 39 in.
17-005-750 40 x 37 in.
17-005-751 42 x 37 in.
17-005-752 44 x 37 in.
17-005-753 46 x 37 in.
17-005-754 48 x 37 in.
17-005-755 50 x 37 in.
17-005-756 52 x 37 in.
17-005-757 54 x 37 in.
17-005-758 56 x 37 in.
17-005-759 58 x 37 in.
17-005-760 60 x 37 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
This item is not returnable. View return policy
Catalog No. 17-005-743 Supplier Dickies Supplier No. LP22OG 28 37U
Add to Cart
Add to Cart
This item is not returnable. View return policy

Multi-use pocket pants offer additional pocket storage with a more professional look. Designed for durability‚ on the job and in industrial laundries. It's a fade-resistant, permanent-press, polyester/cotton twill with Stay-Dark™ Technology.

  • Number of Pockets: 5
  • Primary Closure: Button
  • Wash Care: Industrial Laundry - Heavy Soil
  • Fabric: Body: 7.25 oz. Twill
  • Blend: Body: 65% Polyester / 35% Cotton
  • Finish: Wrinkle Resistant, Moisture Wicking, Stain Release
  • Closure: Metal tack button, Heavy duty brass ratcheting sipper won't break under stress
  • Pocket: Reinforced front pocket bags, Welt back pockets, Mult-use side pocket
  • Waistband: Inner-lined, 1.5 in.
  • E-Z Touch
  • Country of Origin: Imported, Imported Fabric
  • Fit Details: Sits slightly below waist, Extra room in seat and thigh, Straight leg
  • Gender: Male
  • Brand: Dickies™

Specifications

Size 28 x 37 in.
Gender Men's
Material Polyester, Cotton
Color Olive
Ankle Style Open
Seam Type Stitched
No. of Pockets 5
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.