Learn More
Description
Special procedures are required for the proper preparation of menhaden oil diets since these polyunsaturated oils rapidly oxidize upon exposure to air. Under normal conditions, an unacceptable level of oxidation occurs after just three days of exposure to the atmosphere. In order to minimize oxidation, MP Biomedicals packages the diets under nitrogen in sealed bags. It is recommended that these diets be kept frozen and accordingly, the products are shipped on dry ice.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Product Type | Animal Diet |
| Disposable | Single-use |
| Format | Pellet |
| Quantity | 20 kg |
| Sterility | Non-sterile |
| Storage Requirements | Refrigerated |
| Length (English) | 1 ft. |
| Length (Metric) | 0.3048 m |
Safety and Handling
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.