Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
(+)-Menthol, Spectrum™ Chemical
Shop All Spectrum Chemical Manufacturing Corporation Products

Click to view available options
Quantity:
25 g
100 g
Specifications
Specifications
| Boiling Point | 99°C |
| Packaging | Amber Bottle |
| Quantity | 25 g |
| Percent Purity | 99% |
| Physical Form | Crystalline Powder or Lumps |
| Chemical Name or Material | (+)-Menthol |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction