Learn More
Bollé Safety Mercuro Safety Glasses
Description
- Large field of vision
- Co-injected temples for greater comfort
- Non-slip nose bridge
- No metal part
- Optional strap for more support
- Sporty design
Specifications
Specifications
| Lens Coating | Anti-fog, Scratch-resistant |
| Certifications/Compliance | ANSI Z87+ |
| Height (English) | 1 in. |
| Height (Metric) | 2.5 cm |
| Shape | Rectangular |
| Width (English) | 1 in. |
| Width (Metric) | 2.5 cm |
| Lens Tint | Polarized |
| Product Type | Safety Glasses |
| Frame Color | Clear |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.